SKU:
FRR6680890J
MPN:
0871TX3560100
£48.99
Ex VAT
£58.79
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546391653 |
ECLASS Code | 23111101 |
Length | 100mm |
Material | Nylon |
MFR Part No. | 0871TX3560100 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |