SKU:
FRR6680888G
MPN:
0871T560115TUP
£46.99
Ex VAT
£56.39
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546280704 |
ECLASS Code | 23111101 |
Length | 115mm |
Material | Nylon |
MFR Part No. | 0871T560115TUP |
Screw Size | 10mm |
UNSPSC Code | 31162311 |