SKU:
FRR6680890M
MPN:
0871TX3560120
£55.29
Ex VAT
£66.35
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546391660 |
ECLASS Code | 23111101 |
Length | 120mm |
Material | Nylon |
MFR Part No. | 0871TX3560120 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |