SKU:
FRR6680888U
MPN:
0871TSS560135
£52.19
Ex VAT
£62.63
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546280964 |
ECLASS Code | 23111101 |
Length | 135mm |
Material | Nylon |
MFR Part No. | 0871TSS560135 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |