SKU:
FRR6680888J
MPN:
0871T560160TUP
£66.49
Ex VAT
£79.79
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546280728 |
ECLASS Code | 23111101 |
Length | 160mm |
Material | Nylon |
MFR Part No. | 0871T560160TUP |
Screw Size | 10mm |
UNSPSC Code | 31162311 |