£9.79
Ex VAT
£11.75
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | MasonMate |
EAN | 5050420064040 |
ECLASS Code | 23111101 |
Length | 50mm |
Material | Nylon |
MFR Part No. | 0947E1050 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |