£15.79
Ex VAT
£18.95
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | (Unbranded) |
EAN | 8011546339419 |
ECLASS Code | 23111101 |
Length | 50mm |
Material | Nylon |
MFR Part No. | 0871X1EVO1050 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |