£10.79
Ex VAT
£12.95
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MasonMate |
EAN | 5050420064118 |
ECLASS Code | 23111101 |
Length | 60mm |
Material | Nylon |
MFR Part No. | 0947TPF1060 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |