£19.99
Ex VAT
£23.99
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546385485 |
ECLASS Code | 23111101 |
Length | 70mm |
Material | Nylon |
MFR Part No. | 0871X1EVOL1070 |
Screw Size | 10mm |
UNSPSC Code | 31162311 |