£15.79
Ex VAT
£18.95
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 20 |
Brand | (Unbranded) |
EAN | 8011546339433 |
ECLASS Code | 23111101 |
Length | 70mm |
Material | Nylon |
MFR Part No. | 0871X1EVO1470 |
Screw Size | 14mm |
UNSPSC Code | 31162311 |