noscriptMasonMate 14x75mm NYLON PLUG TYPE-E24-32G/10-12mm SCREWS, Pack of 50 0947E1475 | Cromwell Tools

MasonMate

14x75mm NYLON PLUG TYPE-E24-32G/10-12mm SCREWS, Pack of 50

SKU:

MSE6660914C

MPN:

0947E1475

£9.99

Ex VAT

£11.99

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    MasonMate

    EAN

    5050420064064

    ECLASS Code

    23111101

    Length

    75mm

    Material

    Nylon

    MFR Part No.

    0947E1475

    Screw Size

    14mm

    UNSPSC Code

    31162311