£9.49
Ex VAT
£11.39
Inc VAT
15 Variations Available
Product Details
Product Specification
• Nylon construction is resistant to wear and corrosion, ensuring long-lasting durability
• Rimless and rimmed options provide flexibility for different installation requirements
• Grey colour blends seamlessly with various surfaces for a clean, professional look
• Offers secure anchoring for reliable performance in a variety of applications
Attribute | Value |
---|---|
Box Quantity | 20 |
Brand | (Unbranded) |
Colour | Grey |
EAN | 8011546100804 |
ECLASS Code | 23111101 |
Length | 80mm |
Material | Nylon |
MFR Part No. | 0871TU600080 |
Product Type | TU Nylon Plug |
Screw Size | 14mm |
UNSPSC Code | 31162311 |