noscriptMasonMate 5x25mm NYLON PLUG TYPE-E4-6G/2.5-3.5mm SCREWS, Pack of 500 0947E525 | Cromwell Tools

MasonMate

5x25mm NYLON PLUG TYPE-E4-6G/2.5-3.5mm SCREWS, Pack of 500

SKU:

MSE6660914D

MPN:

0947E525

£8.79

Ex VAT

£10.55

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    MasonMate

    EAN

    5050420064071

    ECLASS Code

    23111101

    Length

    25mm

    Material

    Nylon

    MFR Part No.

    0947E525

    Screw Size

    5mm

    UNSPSC Code

    31162311