£10.19
Ex VAT
£12.23
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546339396 |
ECLASS Code | 23111101 |
Length | 30mm |
Material | Nylon |
MFR Part No. | 0871X1EVO630 |
Screw Size | 6mm |
UNSPSC Code | 31162311 |