£11.79
Ex VAT
£14.15
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MasonMate |
EAN | 5050420064125 |
ECLASS Code | 23111101 |
Length | 37mm |
Material | Nylon |
MFR Part No. | 0947TPF637 |
Screw Size | 6mm |
UNSPSC Code | 31162311 |