SKU:
FRR6680888L
MPN:
0871TSS490040
£22.49
Ex VAT
£26.99
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | (Unbranded) |
EAN | 8011546282685 |
ECLASS Code | 23111101 |
Length | 40mm |
Material | Nylon |
MFR Part No. | 0871TSS490040 |
Screw Size | 6mm |
UNSPSC Code | 31162311 |