SKU:
FRR6680888M
MPN:
0871TSS490060
£17.09
Ex VAT
£20.51
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546282708 |
ECLASS Code | 23111101 |
Length | 60mm |
Material | Nylon |
MFR Part No. | 0871TSS490060 |
Screw Size | 6mm |
UNSPSC Code | 31162311 |