noscriptMasonMate 7x35mm NYLON PLUG TYPE-E8-12G/4-5.5mm SCREWS, Pack of 200 0947E735 | Cromwell Tools

MasonMate

7x35mm NYLON PLUG TYPE-E8-12G/4-5.5mm SCREWS, Pack of 200

SKU:

MSE6660914F

MPN:

0947E735

£5.99

Ex VAT

£7.19

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    MasonMate

    EAN

    5050420624978

    ECLASS Code

    23111101

    Length

    35mm

    Material

    Nylon

    MFR Part No.

    0947E735

    Screw Size

    7mm

    UNSPSC Code

    31162311