SKU:
FRR6680888Q
MPN:
0871TSS540100
£38.49
Ex VAT
£46.19
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546282746 |
ECLASS Code | 23111101 |
Length | 100mm |
Material | Nylon |
MFR Part No. | 0871TSS540100 |
Screw Size | 8mm |
UNSPSC Code | 31162311 |