SKU:
FRR6680888B
MPN:
0871T540100TUP
£46.29
Ex VAT
£55.55
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546283750 |
ECLASS Code | 23111101 |
Length | 100mm |
Material | Nylon |
MFR Part No. | 0871T540100TUP |
Screw Size | 8mm |
UNSPSC Code | 31162311 |