SKU:
FRR6680888R
MPN:
0871TSS540120
£45.29
Ex VAT
£54.35
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546282753 |
ECLASS Code | 23111101 |
Length | 120mm |
Material | Nylon |
MFR Part No. | 0871TSS540120 |
Screw Size | 8mm |
UNSPSC Code | 31162311 |