SKU:
FRR6680888C
MPN:
0871T540120TUP
£30.99
Ex VAT
£37.19
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546283767 |
ECLASS Code | 23111101 |
Length | 120mm |
Material | Nylon |
MFR Part No. | 0871T540120TUP |
Screw Size | 8mm |
UNSPSC Code | 31162311 |