noscriptMasonMate 8x40mm NYLON PLUG TYPE-E10-14G/5-6mm SCREWS, Pack of 150 0947E840 | Cromwell Tools

MasonMate

8x40mm NYLON PLUG TYPE-E10-14G/5-6mm SCREWS, Pack of 150

SKU:

MSE6660914G

MPN:

0947E840

£6.19

Ex VAT

£7.43

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Box Quantity

    150

    Brand

    MasonMate

    EAN

    5050420064101

    ECLASS Code

    23111101

    Length

    40mm

    Material

    Nylon

    MFR Part No.

    0947E840

    Screw Size

    8mm

    UNSPSC Code

    31162311