SKU:
FRR6660888K
MPN:
0871TSA540045HB
£62.79
Ex VAT
£75.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
EAN | 8011546344024 |
ECLASS Code | 23111101 |
Length | 45mm |
Material | Nylon |
MFR Part No. | 0871TSA540045HB |
Screw Size | 8mm |
UNSPSC Code | 31162311 |