SKU:
MSE6660914K
MPN:
0947TPF850
£7.79
Ex VAT
£9.35
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MasonMate |
EAN | 5050420064132 |
ECLASS Code | 23111101 |
Length | 50mm |
Material | Nylon |
MFR Part No. | 0947TPF850 |
Screw Size | 8mm |
UNSPSC Code | 31162311 |