SKU:
FRR6680888P
MPN:
0871TSS540080
£46.79
Ex VAT
£56.15
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | (Unbranded) |
EAN | 8011546282739 |
ECLASS Code | 23111101 |
Length | 80mm |
Material | Nylon |
MFR Part No. | 0871TSS540080 |
Screw Size | 8mm |
UNSPSC Code | 31162311 |