SKU:
FRR6680890A
MPN:
0871TX3540080
£34.49
Ex VAT
£41.39
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
EAN | 8011546391608 |
ECLASS Code | 23111101 |
Length | 80mm |
Material | Nylon |
MFR Part No. | 0871TX3540080 |
Screw Size | 8mm |
UNSPSC Code | 31162311 |