£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | TimberMate |
Colour | Brown |
EAN | 5050420038171 |
ECLASS Code | 23111101 |
Length | 37mm |
Material | Nylon |
MFR Part No. | 0948TBROWN |
UNSPSC Code | 31162311 |