£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | TimberMate |
Colour | Yellow |
EAN | 5050420038201 |
ECLASS Code | 23111101 |
Length | 25mm |
Material | Nylon |
MFR Part No. | 0948TYELLOW |
UNSPSC Code | 31162311 |