£3.29
Ex VAT
£3.95
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of wall plugs from Rawlplug® are suited for all-purpose cost effective fixing for medium and lightweight applications in sound brickwork, blockwork as well as fixing central heating pipes, shelving, brackets, dado rails and other woodwork. Available in a variety of quantities and sizes that are colour coded for ease of identifying the correct size for your application.
Features and Benefits
• Profiled body for extra grip even over time
• Anti-rotation fins to keep the plug securely in the desired position
• Colour-coded sizes for screws from 3 - 6mm (No.4 - 14) to 10mm (No.4 - 20) for ease of identification of the right size
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Rawl |
Colour | Brown |
EAN | 5010445672330 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 7mm |
Length | 45mm |
Material | Nylon |
Product Type | Wallplugs |
Screw Size | 6mm |
UNSPSC Code | 31162311 |