£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Rawl4All
High performance nylon plugs with unique 4-way expansion for application in any substrate including concrete, plasterboard, hollowbrick,wood and many more.
Applications
• Lighting
• Wall cabinets
• Wardrobes
• Letterboxes
• TV brackets
• Bathroom fittings
• Electrical fittings
• Shelve
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Rawl |
Colour | Blue |
Drill Depth | 40.0mm |
EAN | 5906675028903 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 8mm |
Length | 30mm |
Material | Nylon |
Product Type | Wallplugs |
Screw Size | 4.5mm |
UNSPSC Code | 31162311 |