£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Standard contractors plastic plugs. For fixing of lightweight loads such as switches, sockets, conduits trunking, skirtings and frames and junction boxes. Colour coded for ease of identification and available to purchase in a variety of sizes, specifications and quantities.
Features and Benefits
• Allows you to affix screws into materials that would otherwise be damaged by screws alone
• Available in a variety of quantities and specifications to suit your needs
• A staple item in most DIY enthusiasts and professionals tool kits
Typical Applications
• Carpentry
• DIY
• Construction
Notes
• Red plugs are suited for use with No6/8/10 screws
• Brown plugs are suited for use with No8/10/12/14 screws
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Rawlplug |
Colour | Red |
Drill Depth | 45mm |
EAN | 5010445676000 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 10mm |
Length | 35mm |
Material | High Density Polyethylene |
MFR Part No. | HDPE-RED |
Product Type | Wallplugs |
Screw Size | 5.5mm |
UNSPSC Code | 31162311 |