£0.54
Ex VAT
£0.65
Inc VAT
Product Details
Product Specification
Self-Drilling Plasterboard Anchors
Metric
Zinc Alloy (ZAMAC-3)
BZP (Bright Zinc Plated)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Colour | Zinc plated |
ECLASS Code | 23111101 |
Length | 31mm |
Material | Zinc Alloy |
Product Type | Wallplugs |
Screw Size | 4.5mm |
UNSPSC Code | 31162311 |