£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Truly universal plug which fixes into any solid or hollow wall, ceiling or floor. Unique design with expansion throughout the length of the plug. Expands at the top giving instant grip. Anti-rotation features prevent spinning in the hole. Suitable for use in, concrete, brickwork, stone, blockwork, plasterboard etc.
Attribute | Value |
---|---|
Box Quantity | 80 |
Brand | Uno |
Colour | Blue |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 10mm |
Length | 32mm |
Material | Nylon |
MFR Part No. | 68595 |
Product Type | Wallplugs |
Screw Size | 6mm |
UNSPSC Code | 31162311 |