£1.89
Ex VAT
£2.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These universal wall plugs fit any base material solid or hollow. They have anti-rotation features to minimise damage.
Features and Benefits
• Universal plug which fits into any base material
• Maximum expansion and grip
• Anti-rotation features
• Lip prevents plug slipping inside the hole
Typical Applications
• Shelves
• Electrical fittings
• Cable trays
• Boilers
• Lighting
• Bathroom fittings
Attribute | Value |
---|---|
Box Quantity | 80 |
Brand | Rawl |
Colour | Blue |
Drill Depth | 37 |
EAN | 5010445685958 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 8mm |
Length | 32mm |
Material | Plastic |
MFR Part No. | R-U1-BLU-80-C |
Product Type | Wallplugs |
Screw Size | 6mm |
UNSPSC Code | 31162311 |