£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Fits any base material solid of hollow, anti rotation features.
Features and Benefits
• Universal plug which fixes into any base material
• Guaranteed maximum expansion and grip
• Anti-rotation meaning the plug won't spin in the hole
• Lip prevents plug slipping inside the hole
Typical Applications
• Shelves and suspended ceilings
• Electrical fittings
• Cable trays
• Boilers and radiators
• Lighting
• Bathroom fittings
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Rawl |
Colour | Red |
Drill Depth | 33 |
EAN | 5906675399584 |
ECLASS Code | 23111101 |
Fixing Hole Diameter | 7mm |
Length | 28mm |
Material | Plastic |
MFR Part No. | R-C1-UNORED |
Product Type | Wallplugs |
Screw Size | 5mm |
UNSPSC Code | 31162311 |