£23.79
Ex VAT
£28.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Projection Weld Nuts With Flange
Metric
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Flange Dimensions | 17 x 9mm |
Grade | A2 |
Height | 6mm |
Material | Stainless Steel |
Number Of Welding Spots | 2 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161731 |