£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Projection Weld Nuts
Metric
Steel - BZP (Bright Zinc Plated)
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Flange Dimensions | 19 x 11mm |
Height | 7.5mm |
Material | Steel |
Number Of Welding Spots | 2 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161731 |