£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Spot Weld Nuts,
Metric,
Steel.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Flange Dimensions | 26 x 18mm |
Height | 10mm |
Material | Steel |
Number Of Welding Spots | 4 |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161731 |