£0.41
Ex VAT
£0.49
Inc VAT
Product Details
Product Specification
Wing Nuts With Rounded Wings
BSW
Cast Iron
DIN 313
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Wing |
Leading Standard | DIN 313 (1956) |
Material | Cast Iron |
Thread | BSW |
Thread Direction | Right |
Thread Size | 1/4 |
UNSPSC Code | 31161717 |