SKU:
MTE6406917D
MPN:
BZ0327M56
£276.49
Ex VAT
£331.79
Inc VAT
14 Variations Available
Product Details
Product Specification
• Designed for tool-free operation, with quick and easy tightening and loosening by hand
• Durable mild steel construction ensures a strong and reliable hold
• Zinc plated finish resists corrosion, ideal for outdoor use
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Wing |
EAN | 5050420000826 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M10 |
UNSPSC Code | 31161717 |