£12.99
Ex VAT
£15.59
Inc VAT
13 Variations Available
Product Details
Product Specification
• Designed for tool-free operation, with quick and easy tightening and loosening by hand
• Durable mild steel construction ensures a strong and reliable hold
• Zinc plated finish resists corrosion, ideal for outdoor use
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
Driving Features | Lock |
EAN | 5050420050906 |
Grade | 4 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M4 |
UNSPSC Code | 31161717 |