£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration. Conform to ANSI B18.17.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Wing |
Grade | A2 |
Leading Standard | ASME B18.17 |
Material | Stainless Steel |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161717 |