£1.07
Ex VAT
£1.28
Inc VAT
4 Variations Available
Product Details
Product Specification
Wing Nut
Metric
A2 Stainless Steel
Rounded Wings
DIN 315
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Wing |
Grade | A2 |
Leading Standard | DIN 315 |
Material | Stainless Steel |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161717 |