£12.74
Ex VAT
£15.29
Inc VAT
2 Variations Available
Product Details
Product Specification
Wing Nut Plastic
Metric
Polyamide (nylon) PA 6.6
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | PA 6.6 |
Leading Standard | DIN 315 |
Material | Plastic |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161717 |