£0.34
Ex VAT
£0.41
Inc VAT
10 Variations Available
Product Details
Product Specification
Wing Nut - Rounded Wings,
Metric,
Cast Iron,
BZP (Bright Zinc Plated),
DIN 315.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Wing |
Grade | 10.9 |
Leading Standard | DIN 315 |
Material | Cast Iron |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161717 |