Qualfast

M10x50 WING SCREW LIGHT A2

SKU:

QFT6388765Y

MPN:

QFT-638-8765Y

£1.42

Ex VAT

£1.70

Inc VAT

IN STOCK (26)

    Product Details

    Wing Screw
    A2 Stainless Steel
    Light Wing Screw
    Metric


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Wing

    Grade

    A2

    Length

    50mm

    Material

    Stainless Steel

    System of Measurement

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161523

    Wing Height

    17.3mm

    Wing Width

    35.3mm