£0.37
Ex VAT
£0.44
Inc VAT
8 Variations Available
Product Details
Product Specification
Wing Screw
A2 Stainless Steel
Light Wing Screw
Metric
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Wing |
Grade | A2 |
Length | 12mm |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Size | M5 |
UNSPSC Code | 31161523 |
Wing Height | 10.5mm |
Wing Width | 22mm |