£8.19
Ex VAT
£9.83
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These ring shank nails are ideal for situations where you need high withdrawal resistance. The rings of the nail provide a very tight grip, ensuring a firm and solid placement. With varying sizes and being easy to hammer, these nails are a reliable and popular choice.
Features and Benefits
• High withdrawal resistance
• Suitable for indoor and outdoor applications
• Easy to hammer
Typical Applications
• General application
• Suitable for hard and soft wood
Attribute | Value |
---|---|
Box Quantity | 230 |
Brand | Perry |
EAN | 5023353145940 |
Head Shape | Round |
MFR Part No. | 6048PP065335-010SC |
Overall Length | 65mm |
Pack Weight | 1kg |
Product Type | Annular Ring Shank Nail |
UNSPSC Code | 31162006 |