£2.49
Ex VAT
£2.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
This range of nails are one of the most widely used among tradesman everywhere. Ranging from 25mm up to 150mm, these nails are versatile and ideal for standard construction applications where durability is crucial.
Features and Benefits
• Wide range of sizes
• Suitable for indoor and outdoor applications
• Easy to hammer
Typical Applications
• General application
• Excels in fixing timer to timber
Attribute | Value |
---|---|
Box Quantity | 860 |
Brand | Perry |
EAN | 5023353142925 |
Head Shape | Round |
MFR Part No. | 6032PP025180-005SC |
Overall Length | 25mm |
Pack Weight | 0.5kg |
Product Type | Wire Nail |
UNSPSC Code | 31162006 |